0
1

Scotch-Brite Cut and Polish Disc, 152 mm, No Hole, A MED

Order Code: ZT1419403X

£3.19 Inc VAT (20%)


Description

Scotch-Brite Hookit Cut and Polish Discs are constructed of tough, tight, and dense web for long life and durability. Excellent for aggressive blending and finishing.

Specifications for Scotch-Brite Cut and Polish Disc, 152 mm, No Hole, A MED
  • Maximum Operating Speed
    10000rpm
  • Backing Material
    Hook-n-Loop
  • Vacuum Hole Design
    No Hole
  • Grade
    Medium
  • Abrasive Material
    Aluminium Oxide
  • Disc Diameter
    152mm
  • MFR Part No.
    7100138343
  • Series
    CP-HA
  • Diameter
    150mm
  • Disc Type
    Coated Disc
  • Mounting Type
    Hook-n-Loop
  • Model Number
    SIAFIX
  • Applications
    Cleaning
    Surface Preparation
  • Suitable For
    Right Angle Grinder
    Straight Angle Grinder
  • Colour
    Maroon
  • Compatible Materials
    Non-Ferrous Metals
    Ferrous Metals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome