X-Lock R444 Expert for Metal Fibre Backed Sanding Discs


Select
Select
£0.65 Inc VAT (20%)


See all variants from £0.65

Description

The X-LOCK R444 Expert for Metal Fibre Disc produces an impressive finish on metal surfaces. It features a stable Vulcanised fibre backing that enables a consistent grinding process. Its aluminium oxide grain is particularly suited for work on metal applications. X-LOCK sanding discs also fit standard angle grinders.

Changing fibre discs is fast and convenient thanks to the keyless X-LOCK system. Discs are suitable for clamping on an X-Lock or standard rubber backing pad.

Features and Benefits
■ Stable vulcanised fibre backing enables a consistent grinding process

Typical Applications:
Sanding and blending of ferrous and non ferrous steel
■ Aluminium oxide grain is particularly suited for work on metal applications
■ Fully synthetic resin bonding on vulcanised fibre backing gives high work stability and optimal sanding results

See full description

Feature Attributes

Bore Diameter:
22 mm
Abrasive Material:
Aluminium Oxide
Backing Material:
Fibre
Bore Type:
Star Shaped Hole
Compatible Materials:
Steel
Colour:
Red
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome