Zirconium Fibre Discs


£0.42 Inc VAT (20%)

See 6 Product Variants
£0.42

Description

Suitable for use on all types of stainless steels, weld seams, castings and other sophisticated metals for extended periods, removing large amounts of metal without excess heat build up.

Features and Benefits
• High quality zirconia grain is supported by grinding additives which lubricate and cool the area being ground - preventing clogging, and prolonging the effective life of the disc
• Excels at removing large amounts of metal whilst resisting heat

Feature Attributes

Vacuum Hole Design:
No Hole
Bore Diameter:
22 mm
Abrasive Material:
Zirconia Alumina
Disc Diameter:
115 mm
Maximum Operating Speed:
13,300 rpm
Backing Material:
Fibre
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome