Steel Wool Grade 4 Coarse 250g

Order Code: ZT3609918S

£5.99 Inc VAT (20%)
£6.497.5% off


Description

Steel Wool
Liberon Steel Wool is made from high-quality steel to create crumble and dust resistant wool virtually oil free. Can be used on a range of materials to include wood, metal, porcelain and glass. Available in several grades, the choice of steel wool depends upon the planned usage.

1 x Liberon Steel Wool Grade 4 Coarse 250g.

Steel Wool Grade 4 is a flexible, abrasive medium to coarse steel wool used for heavy stripping and cleaning work. It can be used to remove rust, and is recommended for use with Fine Wood Stripper to remove softened polishes, varnishes, lacquers and paints from wood and metal surfaces. It is crumble resistant, and virtually oil free.

See full description
Specifications for Steel Wool Grade 4 Coarse 250g
  • Grade
    Coarse
  • Weight
    250g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome