Tool & Cutter Wheels Type 6 Straight Cup


£41.99 Inc VAT (20%)

See 2 Product Variants
£41.99

Description

Recessed One Side 10 x 11
Size: 100 x 50 x 19.85mm

Recessed One Side 13 x 13
Size:100 x 50 x 31.75mm

Contact your local branch if the size or style you require is not listed.

Feature Attributes

Overall Diameter:
100 mm
Thickness:
50 mm
Diameter:
100 mm
Abrasive Material:
Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome