0
1
2
3
4

777F Cloth Roloc Discs


Select
Select
£0.45 Inc VAT (20%)


See all variants from £0.45

Description

3M 777F
High performance, ultra-durable discs with ceramic 3M CubitronTM abrasive mineral - perfect for use on stainless steels.

Features and Benefits
• Highly durable stiff fibre backing and strong resin bond provide durability and tear resistance, even during heavyweight applications
• Ideal for grinding and finishing weld seams on all types of metals

Notes
• Maximum rpm:
• 25mm discs = 25,000rpm
• 38, 50 and 75mm discs = 20,000rpm
• Disc pad face plates and fibre discs separately

Feature Attributes

Product Type:
Disc
Abrasive Material:
Ceramic
Series:
777F
Backing Material:
Cloth
Mounting Type:
Roloc
Applications:
Blending,Metal,Sanding,Grinding,Deburring
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome