AN701 Conditioning Discs


Select
£1.02 Inc VAT (20%)


See all variants from £1.02

Description

Product Benefits.
• Compact, intensive-grinding Non-woven web
• Reduced loading when compared to conventional abrasive discs
• Excellent VELcro adhesion when used with Hermes VEL-Backing pad-X, special.
• No cut through when finishing car body parts.
• The cloth reinforcement increases occupational safety during grinding.
• Aluminium oxide grain generates a satin-effect stainless steel surfaces
• Can be used universally for dry and wet grinding (resistant to water, emulsion and oil)

Applications

• Fine work on metal surfaces
• Light deburring tasks on stainless steel components
• Grinding out small faults in metalworking and mould-making or on tanks and machine housings in the food and chemical industries.

See full description

Feature Attributes

Colour:
Brown
Disc Type:
Non-Woven Disc
Abrasive Material:
Aluminium Oxide
Series:
AN701-50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome