CERAMIQ - Mini Flap Discs


£2.59 Inc VAT (20%)

See all variants from £2.59

Description

R-Type
For maximum material removal and blending where accessibility is a problem. The CeramiQ abrasive offers exceptional productivity and lasts significantly longer compared to traditional coated abrasive discs of the same diameter.

Features and Benefits
• Mini Disc improves access to small, awkward areas
• Exceptional lifespan compared to traditional coated abrasive discs
• Quickchange locking system for safe, convenient disc swapping

See full description

Feature Attributes

Grit:
40
Colour:
Brown
Grade:
Coarse
Maximum RPM:
30000 rpm
Product Type:
Disc
Disc Type:
Flat (Type 27)
More attributes