Cloth Roloc Discs


£0.59 Inc VAT (20%)
Up to 28.5% off

See 24 Product Variants
£0.59

Description

3M 361F
Tough resin-bonded aluminium oxide disc, for grinding and stock removal. Perfect for applications such as weld grinding and finishing.

Features and Benefits
• 3M Roloc attachment enables efficient yet secure installation and removal of the disc
• Class-leading highly-durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
• Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
• Heat-resistant resin coating bonds abrasive to backing for extreme durability under pressure, heat, and water

Notes
• Maximum rpm:
25mm discs = 25000rpm
38, 50 and 75mm discs = 20000rpm

Feature Attributes

Colour:
Maroon
Applications:
Grinding,Blending,Deburring,Metal,Sanding
Series:
361F
Abrasive Material:
Aluminium Oxide
Mounting Type:
Roloc
Disc Type:
Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome