PTX 110V Satin Finish Machine

Order Code: ZT1176564P

£759.99 Inc VAT (20%)


Description

Satin finishing machine
Features and advantages:
The abrasive tools for the satin finishing machine allow you to work in a sufficiently large area (from 50 to 100 mm wide) using a light machine with compact dimensions that can be used freehand even on parts already in place. The key system offers efficient dragging of the abrasive tool.
Main types of application:
Satin finish, light deburring and cleaning of small and large surfaces, removal of oxidations, greases, paints.
Application materials:
Stainless steels, normal or special steels, non-ferrous metals and their alloys, aluminium, cast iron, titanium, plastic, paint, lacquer, stucco, stone or wood.
Application sectors:
• Production and maintenance of machines and plants for the food, chemical, pharmaceutical and hospital industries.
• Furnishings in steel and stainless steel such as kitchens, extractor hoods, hobs and appliances.

See full description
Specifications for PTX 110V Satin Finish Machine
  • Product Type
    Satin Finishing Machine
  • Compatible Materials
    Non-Ferrous Metals
    Plastic
    Stainless Steel
    Titanium
    Stone
    Wood
    Aluminium
    Cast Iron
    Paint
  • Applications
    Cleaning
    Deburring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome