0
1
2

Quick Change Surface Conditioning Discs - Non woven


£0.99 Inc VAT (20%)

See 5 Product Variants
£0.99

Description

Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece.

Features and Benefits
• Compatible with the 3M ROLOC™ system holders
• Leaves a burr-free surface ready for painting or coating
• For cleaning, blending and finishing on all metals
• Used for the removal of light rust, oxides and coatings
• Requires suitable disc holder sold separately

Feature Attributes

Product Type:
Surface Conditioning Disc
Shank Diameter:
6.0 mm
Abrasive Material:
Aluminium Oxide
Disc Type:
Non-Woven Disc
Mounting Type:
Quick Change
Compatible Materials:
Non-Ferrous Metals
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome