1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products

Radial Bristle Brushes


Select
Select
Select
See all variants from
£1.29Inc VAT (20%)

See all variants from £1.29

Description

Type C radial bristle brushes have thinner curved bristles, which provide excellent conformability and flexibility to work well on irregular surfaces or detailed features. Ideal for cleaning, finishing, polishing and light deburring in metal fabrication, casting & forging, wood and jewellery applications.

Feature Attributes

Abrasive Material:
Ceramic
Mounting Type:
Central Hole
Bristle Material:
Nylon
Bristle Type:
Radial
Brush Type:
Nylon Brush