Scotch-Brite Lap Mops


Select
Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Maroon discs available in two web grades for a variety of light deburring and finishing applications, providing excellent conformability.

Features and Benefits
• Ideal for satin finishing and light deburring of shaped components
• Predominantly used on stainless steel, but can also be used on any metals
• Available in two long-life grades, medium (AMED) or very fine (AVFN)

Notes
AMED = Medium grade density
AVFN = Fine grade density

Feature Attributes

Overall Width:
6 mm
Product Type:
Mop
Colour:
Maroon
Mounting Type:
Central Bore
Abrasive Material:
Aluminium Oxide
Disc Type:
Lap Mop
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome