0
1
2
3

Scotch-Brite Roloc+ Clean & Finish Flap Brush


£11.99 Inc VAT (20%)
Up to 4.5% off

See 7 Product Variants
£11.99

Description

FF-ZR
Flaps of high performance finishing web - perfect for decorative finishing and light deburring.

Features and Benefits
• Highly durable finishing brush
• Provides a consistent finish

Feature Attributes

Product Type:
Brush
Colour:
Maroon
Type:
Non-Woven Flap Brush
Mounting Diameter:
6 mm
Mounting Type:
Plain Shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome