0
1

Scotch-Brite Roloc+ Cut & Polish Flap Brush


Select
£15.99 Inc VAT (20%)
Up to 8% off


See all variants from £15.99

Description

PF-ZR
Flaps of heavy-duty cut and polish web. Leaves a uniform finish whilst removing handling marks and ­imperfections.

Features and Benefits
• Aluminium oxide material easily removes surface imperfections, resulting in a much faster cut
• Easy abrasive wheel attachment heavy-duty design for a longer brush life
• Load-resistant open web produces a consistent finish
• Open web conforms to substrate, to minimise gouging

Feature Attributes

Product Type:
Brush
Grade:
Medium
Abrasive Material:
Aluminium Oxide
Type:
Non-Woven Flap Brush
Mounting Type:
Plain Shank
Mounting Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome