Scotch-Brite Shaft Mounted Flap Brushes


£25.99 Inc VAT (20%)

See 3 Product Variants
£25.99

Description

For uniform surfaces on workpieces without chatter marks. Fine, matt scratch pattern.

Features and Benefits
• Will produce a finer finish than a Combi Wheel
• Highly durable

Typical Applications:
• Light deburring; cleaning and finishing; discolouration and oxidisation removal from weld seams
Materials:
• All metals

Notes
• Dimensions: 75 x 45 x 6mm. Max speed 8500rpm.

Feature Attributes

Product Type:
Brush
Grade:
Fine
Overall Width:
45 mm
Shank Diameter:
6 mm
Maximum RPM:
8500 rpm
Type:
Non-Woven Flap Brush
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome