0
1
2

Scotch-Brite Surface Conditioning Discs SC-DH (Hook Faced Centre Pin)


£2.39 Inc VAT (20%)

See 4 Product Variants
£2.39

Description

Provides greatly improved levels of consistency in cut and finish throughout the life of the disc, offering much greater value to the end user.
The addition of Super Duty and Heavy Duty grades to the range means an increased level of stock removal and longer life than other surface conditioning products. This results in a range of products much better suited to your surface conditioning needs.

Typical Applications:
• Cleaning, weld blending, Surface preparation, Grindline Refinement.

Features and Benefits
• Ability to simultaneously blend and finish reducing the processing time
• Reduced risk of gouging or undercutting, meaning less re-work and a quality finish first time
• Provides longer life reducing downtime and the amount of abrasive used

Feature Attributes

Product Type:
Disc
Series:
SC-DH
Abrasive Material:
Aluminium Oxide
Disc Type:
Non-Woven Disc
Mounting Type:
Hook & Loop
Vacuum Hole Design:
No Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome