0
1
2

Scotch-Brite Surface Conditioning Discs SC-DH


Select
Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

High quality Scotch-Brite™ surface conditioning discs - perfect for removing grinding marks and scratches leaving a greatly improved surface finish.

Features and Benefits
• Variety of abrasive grades and sizes to provide an ideal starting point for cleaning, finishing, blending, and light deburring
• Open web material runs very cool and resists loading - ideal for prolonged operation
• Conformable disc conditions surfaces without gouging, undercutting, or damaging base material

Typical Applications
• Suitable for metal, composite, plastics, and other materials

Feature Attributes

Series:
SC-DH
Bore:
22 mm
Abrasive Material:
Aluminium Oxide
Disc Type:
Non-Woven Disc
Mounting Type:
Hook & Loop
Compatible Materials:
Non-Ferrous Metals,Ferrous Metals
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome