Scotch-Brite Surface Conditioning Discs


£2.39 Inc VAT (20%)

See 2 Product Variants
£2.39

Description


Description unavailable

Feature Attributes

Disc Type:
Non-Woven Disc
Abrasive Material:
Aluminium Oxide
Colour:
Maroon
Bore:
16 mm
Series:
SC-DH
Diameter:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome