STRIP-IT Disc Plus Fibreglass Backing


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

The SRIP-IT Plus material is ideal for mechanically cleaning welding, scale and oxidation without removing any material or weakening the workpiece, all at a faster rate due to the additional rigidity compared to the regular STRIP-IT material. The STRIP-IT material is cut into the shape of a disc with a hole to allow it to be used on a variety of tools and provide strong cleaning capabilities. This disc comes with a fibreglass backing pad to allow it to be used on angle grinders.

Features and Benefits
• Strong cleaning capabilities from the STRIP-IT material whilst being careful enough to not damage the workpiece
• The STRIP-IT red material is more rigid with a faster cut than the regular black STRIP-IT material
• Fibreglass backing allows suitability for use with angle grinders

See full description

Feature Attributes

Colour:
Red
Product Type:
Strip-It Plus