Tool & Cutter Dish Grinding Wheels


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

Contact your local branch if the size or style you require is not listed.

Type 12 Dish
Size: 150 x 13 x 31.75mm

See full description

Feature Attributes

Bore Diameter:
31.75 mm
Overall Diameter:
150 mm
Thickness:
13 mm
Abrasive Material:
Aluminium Oxide
Diameter:
150 mm
Grade:
Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome