18pc comprehensive shock absorber strut nut tool set to repair and replace of shock absorbers for use with 1/2" drive ratchet or extension bar. Designed allow to remove top suspension nut by holding the strut piston, so it doesn’t rotate while turning the nut. Set includes go-thru design 21mm ratchet, deep sockets (82mm long) , female hex, male hex, slotted and star/Torx® socket bits which allow the extension bits to pass through the middle. Made of Chrome Vanadium (Cr-V) steel with matt finish. Supplied in carry case.
Set includes:
- 21mm go-through ratchet
- Go-thru deep socket - 16, 17, 18, 19, 21, 22, 24mm
- Female hex socket bit - 7, 8, 9mm
- Female slotted socket bit - 5x8, 6x8, 7.1x9.6mm
- Male hex socket bit - 6, 7, 8mm
- Male star/Torx® socket bit - T50
Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.