Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Scratch Brushes
Cup brush, crimped, universal, for power drill, shank-mounted
By Pferd
5 Variants From
£13.99
Inc VAT (20%)
See 5 Product Variants
£13.99
Description
Description unavailable
Feature Attributes
Applications:
Cleaning
Suitable For:
Power Drill
Maximum RPM:
4500 rpm
Shank Diameter:
6 mm
Mounting System:
Shank
External Diameter:
50 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome