Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Scratch Brushes
Plastic Handle Brush 4 X 15 Brass 61581
By EGA Master
Order Code:
ZT3279692S
£17.99
each
Inc VAT (20%)
£143.92 minimum order value
£19.99
10% off
Quantity
Price
Discount
1 - 9
£17.99
0%
10 - 19
£17.27
4%
20 +
£16.55
8%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
143.92
https://www.zoro.co.uk/shop/abrasives/wire-scratch-brushes/plastic-handle-brush-4-x-15-brass-61581/p/ZT3279692S
Add to quotation
View all Wire Scratch Brushes
Description
PLASTIC HANDLE BRUSH 4 x 15 BRASS
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Plastic Handle Brush 4 X 15 Brass 61581
Handle Material
Plastic
Product Type
Brush
Bristle Material
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome