Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Scratch Brushes
Wire Brush Metal Frame Plastic Handle 250mm Brass
By Tolsen Tools
Order Code:
ZT3379464S
£7.49
Inc VAT (20%)
£7.99
6% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.49
https://www.zoro.co.uk/shop/abrasives/wire-scratch-brushes/wire-brush-metal-frame-plastic-handle-250mm-brass/p/ZT3379464S
Add to quotation
View all Wire Scratch Brushes
Description
250mm
Steel wire
Plastic handle
Packing: hang tag
24pcs in a display box
See full description
Tags:
#ReducedPrice
Specifications
Specifications for Wire Brush Metal Frame Plastic Handle 250mm Brass
Length
250mm
Bristle Material
Steel Wire
Product Type
Wire Brush
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome