Ideal for cleaning prior to welding removing paint or rust and general metal preparation prior to painting. Diameter: 100mm (4") Mounting Type (Arbour): M14 x 2 internal thread Max Speed (RPM): 11 000 Steel wire