Sit Crimped Steel Conical Brush. High resistant crimped steel wire. The conical shape makes it an ideal brush surfaces with edges or cracks. Grit – 0.35 Crimped Steel Wire Max RPM – 14000 rpm Bore – M14 Brush length – 22 mm Brush Diameter – 120 mm