150mm x M14 Twist Knot Wire Wheel Brush Size: 150mm (6") Diameter Thread size: M14.2 Material: Twist Knot Steel Wire Max rpm: 8,500 Pack quantity: 1 Heavy-duty twist knot wire brushes are ideal for fast aggressive removal of rust, scale, and paint also cleaning and preparing of metal surfaces. These brushes are supplied with a M14.2 female thread and will fit most 180mm and 230mm angle grinders.