0
1

24MM 30SWG Flat End De-carb Brush

Order Code: ZT1031695X

£1.79each Inc VAT (20%)
£895.00 minimum order value

Minimum order quantity: 500.
Currently unavailable

Description

For hard to reach areas such as drilled holes, recesses and corners. For removalof burrs, rust and paint. 30 SWG

Specifications for 24MM 30SWG Flat End De-carb Brush
  • Brush Type
    Decarbonising Brush-Flat End
  • Shaft Diameter
    6mm
  • MFR Part No.
    0SE-10-001
  • Max rpm
    20,000rpm
  • Wire Diameter
    30 SWG
  • Mounting Type
    Shaft Mounted
  • Bristle Type
    Crimped Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome