30SWG Shaft Mounted Brass Coated Cup Brushes


£1.99 Inc VAT (20%)
Up to 28.5% off

See 2 Product Variants
£1.99

Description

For all round use, ideal for work on larger surfaces removing burrs, rust and paint.

Feature Attributes

Mounting Type:
Shaft Mounted
Brush Type:
Cup Brush
Max rpm:
11,000 rpm
Bristle Material:
Brass Coated Steel Wire
Maximum RPM:
11000 rpm
Bristle Type:
Crimped Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome