Features: Ideal for removing rust, paint and varnish from metal surfaces Can be used for preparation prior to painting and polishing metal Supplied on a hanging blister pack Specification: Size: 50mm Wire diameter: 0.3mm Shank diameter: 6.35mm -1/4'' Speed: Max RPM 4,500