Features: Suitable for the preparing metal for painting Ideal for removing old paint and rust Can be used to polish metal surfaces Specification: Diameter: 75mm - 3" Mounting Type Arbor: M14 x 2 internal thread Max Speed RPM: 12,500 Brass coated steel wire Individually boxed