Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Bevel brushes crimped with thread
By Pferd
Reset
Clear All
Diameter
Select
Applications
Select
Length (Filament)
Select
See all variants from
£20.99
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£20.99
Description unavailable
Feature Attributes
Width:
10 mm
Suitable For:
Cordless Angle Grinder,Angle Grinder
Thread Diameter:
M14x2
Filament Diameter:
0.35 mm
Mounting System:
Thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome