75mm X M14 Brass Coated Crimped Wire Cup Brush
Hover to enlarge the image
0
1

75mm X M14 Brass Coated Crimped Wire Cup Brush

Order Code:
MPN:

QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%

Product Description

Features: Suitable for the preparing metal for painting Ideal for removing old paint and rust Can be used to polish metal surfaces Specification: Diameter: 75mm - 3" Mounting Type Arbor: M14 x 2 internal thread Max Speed RPM: 12,500 Brass coated steel wire Individually boxed


£3.69 Inc VAT (20%)