Quantity | Price | Discount |
---|---|---|
1 - 4 | £53.99 | 0% |
5 + | £51.29 | 5% |
POS cup brush 2 rows knotted TBG HD dia. 65 mm M14 stainless steel wire dia. 0.50 mm angle grinders
Dia. external65 mm
Dia. filament material0.5 mm
Dia. threadM14x2
Filament materialStainless steel wire (INOX)
Length, filament22 mm
Mounting systemThread
Number, knots48 pcs.
PackagingPOS packaging
RPM, max.12500 RPM
RPM, optimum, from5000 RPM
RPM, optimum, to12500 RPM
Packaging unit1 piece
Double-row, very aggressive and robust brush that is able to withstand high mechanical loads. Excellent for heavy-duty brushing such as deburring, cleaning, derusting and descaling and removal of spatter.
In order to fulfil the particular requirements for working with stainless steel (INOX) , PFERD uses wire quality 1.4310 (V2A) for all INOX brushes. Practical experience from industry has shown that this offers very good corrosion resistance with an optimum tool life. All PFERD brushes with INOX filaments are colour-coded in blue and are suitable for use on all stainless steels (INOX) , such as V4A. The wire quality 1.4310 tends to become ferromagnetic in the case of cold working; i.e. it can be attracted using magnets. The reason for this is a change in the microstructure caused by deformation (e.g. during the wire drawing process) This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion.
Stainless steel wire (INOX) withstands temperatures up to 450 °C.
Advantages
Aggressive brushing effect due to the very stiff wire knots.
Extremely high filament density for optimum tool life.
Double-row design enables fast brushing results thanks to larger filament width.
High level of comfort thanks to smooth running on corners and edges.
Very good corrosion resistance.
The brush is degreased and does not leave any oil residue on the workpiece.
Recommendations for use
Please observe the recommended rotational speeds.
For optimum results, use on powerful angle grinders.
Materials that can be worked
Aluminium
Bronze
Cobalt-based alloys
Hard non-ferrous metal
High-temperature-resistant materials
Nickel-based alloys (e.g. Inconell and Hastelloy)
Nickel or titanium-based superalloys
Other non-ferrous metals
Soft titanium alloys (tensile strength 500 N/mm²)
Stainless steel (INOX)
Titanium
Titanium alloys
Applications
Cleaning
Deburring
Derusting
Descaling
Paint stripping
Removing heat discolouration
Removing oxide layers
Root seam processing
Work on fillet welds
Work on weld seams
Drive types
Angle grinder
Drive spindle