Quantity | Price | Discount |
---|---|---|
1 - 4 | £31.99 | 0% |
5 - 9 | £30.71 | 4% |
10 + | £29.43 | 8% |
POS cup brush 2 rows knotted TBG HD dia. 65 mm M14 steel wire dia. 0.50 mm angle grinders
Dia. external65 mm
Dia. filament material0.5 mm
Dia. threadM14x2
Filament materialSteel wire (ST)
Length, filament22 mm
Mounting systemThread
Number, knots48 pcs.
PackagingPOS packaging
RPM, max.12500 RPM
RPM, optimum, from6300 RPM
RPM, optimum, to12500 RPM
Packaging unit1 piece
Double-row, very aggressive and robust brush that is able to withstand high mechanical loads. Excellent for heavy-duty brushing such as deburring, cleaning, derusting and descaling and removal of spatter.
Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications.
Steel wire withstands temperatures up to 300 °C.
Advantages
Aggressive brushing effect due to the very stiff wire knots.
Extremely high filament density for optimum tool life.
Double-row design enables fast brushing results thanks to larger filament width.
High level of comfort thanks to smooth running on corners and edges.
Long tool life through use of PFERD special wire.
Recommendations for use
Please observe the recommended rotational speeds.
For optimum results, use on powerful angle grinders.
Materials that can be worked
Cast iron
Steel, cast steel
Applications
Cleaning
Deburring
Derusting
Descaling
Paint stripping
Removing oxide layers
Root seam processing
Work on fillet welds
Work on weld seams
Drive types
Angle grinder
Drive spindle