Circular Brush, Steel Wire


Select
£2.45 Inc VAT (20%)


See all variants from £2.45

Description

This Faithfull crimped steel Wire Circular Brush is designed for light to medium-duty applications such as cleaning metal surfaces prior to welding or painting. Fitted with a 6mm (1/4in) shank and designed to operate with power tools up to a maximum of 4,500/min. Shaft: 6mm (1/4in). Wire: 0.30mm crimped steel wire. Conforms to ISO 9001 and DIN EN1083-1 and 2 standards.

Feature Attributes

Wire:
Crimped Steel
Shank:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome