Composite disc brushes crimped COMPOSITE, with bridle, with internal thread


Select
£129.99 Inc VAT (20%)
Up to 17% off


See all variants from £129.99


Description unavailable

Feature Attributes

Applications:
Deburring,Cleaning,Roughening
Suitable For:
Tool Machine,Robot,Angle Grinder,Stationary Machines
Diameter:
75 mm
Length (Filament):
38 mm
Filament Material:
Silicon Carbide (Sic)
Mounting System:
Thread
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome