Cup Brush Crimped wire 30SWG - Threaded M14 x 2


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

These brushes are ideally suited for use on stationary machines, pneumatic grinders and electric tools. Crimped Wire Cup brushes are useful for cleaning large surface plates, for rust removal or concrete surface conditioning work. These brushes are typically mounted on angle grinders. In work sites, they may also be mounted on stationary machines.

Features and Benefits
• Durable steel wire ensures a long working life
• Crimped wire is perfect for efficiently cleaning metal surfaces

Typical Applications
• Cleaning prior to welding
• Rust and paint removal
• Removal of weld spatter and corrosion
• Light and medium duty cleaning

Feature Attributes

Wire Diameter:
0.3mm
Bristle Material:
Steel Wire
Brush Type:
Cup Brush
Bristle Type:
Crimped Wire
Mounting Type:
Threaded Bore
Arbor Hole Diameter:
M14 x 2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome