Cup brushes knotted, with bridle, with thread


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Aggressive brush with bridle. Excellent for heavy-duty brushing such as deburring, cleaning, derusting and descaling, as well as removing spatter on large areas. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 C.

Feature Attributes

Suitable For:
Angle Grinder
Applications:
Removing Oxide Layers,Root Seam Processing,Work On Weld Seams,Derusting,Cleaning,Work On Fillet Welds,Deburring,Descaling,Paint Stripping
Filament Diameter:
0.5 mm
Mounting System:
Thread
Maximum RPM:
8500 rpm
Length of Filament to Ring:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome