Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
End Brush Crimped PBU Diameter 20mm Shank Diameter 6mm
By Pferd
Reset
Clear All
Applications
Select
See all variants from
£12.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£12.99
Description unavailable
Feature Attributes
Suitable For:
Power Drill,Flexible Shaft Drive,Straight Grinder
Shank Diameter:
6 mm
Mounting System:
Shank
Length:
70 mm
Length (Filament):
25 mm
Cup Diameter:
22 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome