End brushes crimped long, shank-mounted


Select
Select
£12.29 Inc VAT (20%)
Up to 11.5% off


See all variants from £12.29


Description unavailable

Feature Attributes

Suitable For:
Power Drill,Straight Grinder,Flexible Shaft Drive
Maximum RPM:
20000 rpm
Cup Diameter:
10 mm
Shank Diameter:
6 mm
Diameter:
10 mm
Mounting System:
Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome