End brushes crimped tapered, shank-mounted


Select
£13.99 Inc VAT (20%)


See all variants from £13.99


Description unavailable

Feature Attributes

Suitable For:
Flexible Shaft Drive,Straight Grinder,Power Drill
Shank Diameter:
6 mm
Maximum RPM:
20000 rpm
Mounting System:
Shank
Length:
60 mm
Filament Diameter:
0.3 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome