End brushes crimped with bridle, shank-mounted


Select
Select
£11.39 Inc VAT (20%)


See all variants from £11.39

Description


Description unavailable

Feature Attributes

Suitable For:
Flexible Shaft Drive,Straight Grinder,Power Drill
Mounting System:
Shank
Length of Filament to Ring:
13 mm
Shank Diameter:
6 mm
Length (Filament):
25 mm
Length:
70 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome