Industrial Rotary Wire Brushes - Crimped - Brass Coated Steel Wire - 30SWG


£2.79 Inc VAT (20%)
Up to 22.5% off

See 3 Product Variants
£2.79

Description

Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing weld scale, finishing, and surface prep.

Suitable for removal of paint, rust and scale from all types of steel work-pieces and oxide layers from stainless-steel or non-ferrous metals. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).

Feature Attributes

Wire Diameter:
0.3mm
Bristle Type:
Crimped Wire
Brush Type:
Circular Brush
Bristle Material:
Brass Coated Steel Wire
Mounting Type:
Arbor Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome