Scratch brushes crimped, smooth general


£7.19 Inc VAT (20%)

See all variants from £7.19

Description

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Generally suitable for all light cleaning and derusting work. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 C.

Feature Attributes

Suitable For:
Manual Application
Filament Diameter:
0.35 mm
Length:
290 mm
Length (Filament):
25 mm
Mounting System:
Manual Use
Filament Material:
Steel Wire (St)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome