Scratch brushes, general, long handle


£10.99 Inc VAT (20%)

See all variants from £10.99

Description

PFERD offers an extensive range of scratch brushes with various shapes and filament materials. Suitable for cleaning, derusting, and cleaning of weld seams and surfaces. Extra-long handle. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 C.

Feature Attributes

Suitable For:
Manual Application
Applications:
Removing Oxide Layers,Cleaning,Derusting,Paint Stripping,Roughening,Work On Weld Seams
Filament Diameter:
0.35 mm
Filament Material:
Steel Wire (St)
Mounting System:
Manual Use
Length:
350 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome