Threaded cup brushes, knotted DIA


Select
£449.99 Inc VAT (20%)
Up to 10% off


See all variants from £449.99

Description

Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning, derusting and descaling and removal of spatter. Brushes with INOX DIA filament material are suitable for applications that place particular demands on the aggressiveness of the brush. They are primarily used on materials with high material strength. Stainless steel wire (INOX) diamond (DIA) withstands temperatures up to 450 C.

Feature Attributes

Suitable For:
Angle Grinder
Applications:
Removing Oxide Layers,Descaling,Cleaning,Deburring
Grit Size:
DIA 270
Filament Diameter:
0.5 mm
Thread Diameter:
M14x2
Mounting System:
Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome