Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Tube brushes, with eyelet
By Pferd
Reset
Clear All
Diameter
Select
Applications
Select
Filament Material
Select
See all variants from
£11.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£11.99
Description unavailable
Feature Attributes
Suitable For:
Manual Application
Width:
100 mm
Mounting System:
Manual Use
Length:
300 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome