Twist Knot Cup Brush 50 SWG - M14


£8.49 Inc VAT (20%)

See 3 Product Variants
£8.49

Description

Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.

Features and Benefits
• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning welds and fabricated steelworks.
• Suited for use on appropriate angle grinders.

Feature Attributes

Arbor Hole Diameter:
M14x2
Bristle Material:
Steel Wire
Bristle Type:
Twist Knot
Mounting Type:
Threaded Bore
Brush Type:
Cup Brush
Wire Diameter:
0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome